Shop All Collets
Techniks
ER Collet, ER32, 1/8 in.
Mfr # 04232-1/8
Zoro # G9405803
original price:
$47.02
35% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Range 0.086" to 0.125"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 1/8" |
Min. Size | 0.0860 in |
Max. Body Dia. | 1/8 in |
Details
Item | Collet |
Collet Series | ER32 |
Range | 0.086" to 0.125" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER |
Face Shape | Round |
TIR Max. | 0.0002 in |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- RIDGID Gauge, Groove Setting (87932)
- KRAFT TOOL Replacement Blade for T-Handle Scrap, 10 (GG395)
- TECHNIKS ER Collet, ER32, 10.0mm (04232-10)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- TECHNIKS ER Collet, ER20, 1/8 in. (04220-1/8)
- LYNDEX-NIKKEN Straight Collet, KM1.1/4, 1/2in (KM1.1/4-1/2)
- Techniks Collets