Shop All Collets
Techniks
ER Collet, ER25, 5/8 in.
Mfr # 04225-5/8
Zoro # G9405742
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 0.586" to 0.625"
- Coolant Through Yes
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 5/8" |
Max. Body Dia. | 5/8 in |
Min. Size | 0.5860 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | 0.586" to 0.625" |
Coolant Through | Yes |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
TIR Max. | 0.0002 in |
Face Shape | Round |
Collet Type | ER |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #31 (C23403)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 51/64 (52451)
- HUSQVARNA SEAL KIT, CYCLONE, W70P (590470101)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS ER Collet, ER25, 1/4 in. (04225-1/4)
- TECHNIKS ER Collet, ER20, 5/16 in. (04220-5/16)
- TECHNIKS Spring Collet, ER32, 1/16 in. (04232-1/16)
- TECHNIKS Tapping Collet, 16mm Shank, ER32 (05624-DIN)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- Techniks Collets, Chucks & Accessories