Shop All Collets
Techniks
ER Collet, ER20, 11.0mm
Mfr # 04220-11
Zoro # G9405645
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size 11.0mm
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 11.0mm |
Max. Body Dia. | 11.00mm |
Min. Size | 10.00mm |
Details
Item | Collet |
Collet Series | ER20 |
Range | 10.0mm to 11.0mm |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Measurement System | Metric |
Face Shape | Round |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER |
Description
Collet, ER20, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- KRAFT TOOL Wide London Brick Trowel w/Wood H, 10 (BL723)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Brazier Head (SQ-1-22X)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- TECHNIKS ER Collet, ER20, 3/8 in. (04220-3/8)
- TECHNIKS ER Collet, ER20, 1/4 in. (04220-1/4)
- TECHNIKS ER Collet, ER25, 1/2 in. (04225-1/2)
- TECHNIKS Spring Collet, ER16, 13/32 in. (04216-13/32)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 0.8mm (05954-0.8)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- Techniks Collets, Chucks & Accessories