Shop All Collets
Techniks
ER Collet, ER16, 3/8 in.
Mfr # 04216-3/8
Zoro # G9405566
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 0.336" to 0.375"
- For Use With AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 3/8" |
Min. Size | 0.3360 in |
Max. Body Dia. | 3/8 in |
Details
Item | Collet |
Collet Series | ER16 |
Range | 0.336" to 0.375" |
For Use With | AR Collet Series, BR Collet Series, DR Collet Series, ESX Collet Series, RD Collet Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Face Shape | Round |
Measurement System | Fractional Inch |
TIR Max. | 0.0002 in |
Collet Type | ER |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- MILWAUKEE TOOL Brush Holder Assembly (22-22-1325)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700A)
- DEWALT 4" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4812)
- TECHNIKS ER Collet, ER16, 1/8 in. (04216-1/8)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- TECHNIKS ER Collet, ER40, 1/4 in. (04240-1/4)
- TECHNIKS ER Collet, ER20, 5/16 in. (04220-5/16)
- WEATHERHEAD Braided Collet, 1555764 (ET425DC-8Z)
- Techniks Collets