Shop All End Mill Holders
Techniks
End Mill Holder, Taper, CAT40
Mfr # 22921-6.5
Zoro # G8331604
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Coolant Holes 1
- End Type Single End
- Coolant Hole Shape Round
- Measurement System Fractional Inch
- Features High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact
Product Information
- Brand Techniks
- MFR # 22921-6.5
- Zoro # G8331604
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Nose Dia. | 1-3/4" |
Bore Depth | 6 1/2 in |
Taper Size | CAT40 |
Overall Length | 9.187 in |
Bore Dia. | 3/4 in |
Details
Item | End Mill Holder and Adapter |
Number of Coolant Holes | 1 |
End Type | Single End |
Coolant Hole Shape | Round |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 For Maximum Spindle Contact |
Max. Speed | 15,000 RPM |
Projection | 6-1/2" |
For Shank Type | Straight |
Coolant Fed | Coolant Through |
For Use With | End Mill Cutter |
Shank Type - Machining | Straight |
Nose Style | Standard |
Description
End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 3/4 in, Projection 6-1/2 In., Nose Dia. 1-3/4 In., Measurement System Fractional Inch, Bore Depth 6 1/2 in, Coolant Hole Shape Round, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Knurled Ratchet, 3/4" Drive, 42" L, Black (6425)
- RIDGID Plate, Lockout 1224 (26867)
- MARSHALLTOWN TAPING KNIFE 6"" CS (M5763)
- RIDGID Oil Pump, 535A (94092)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Techniks End Mill Holders