Shop All End Mill Holders
Techniks
End Mill Holder, CAT50, 32mm Bore Dia.
Mfr # 22996
Zoro # G0513996
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV50
- Bore Dia. 32.00mm
- Projection 116.00mm
- Nose Dia. 72.00mm
Product Information
- Brand Techniks
- MFR # 22996
- Zoro # G0513996
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV50 |
Bore Dia. | 32.00mm |
Nose Dia. | 72.00mm |
Bore Depth | 81mm |
Details
Item | End Mill Holder |
Projection | 116.00mm |
Coolant Fed | Coolant Through |
Nose Type | Standard |
Coolant Through | Yes |
End | Single |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 32.00mm, Projection 116.00mm, Nose Dia. 72.00mm, Measurement System Metric, Bore Depth 81mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- HOPKINS Air Seat Blow Gun W/12Ft Hose (63050)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt (401J57)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- STM CAT40-3/8-2.50 ENDMILL HOLDER (525014)
- Techniks Milling & Drilling Toolholders