Shop All End Mill Holders
Techniks
End Mill Holder, CAT50, 0.7500in Bore Dia.
Mfr # 22941-6
Zoro # G1654795
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV50
- Bore Dia. 3/4 in
- Projection 6 in
- Nose Dia. 1-3/4 in
Product Information
- Brand Techniks
- MFR # 22941-6
- Zoro # G1654795
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV50 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Lock Screw Thread Size | 5/8-18 |
Thread Size | 5/8"-18 |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
End | Single |
Nose Type | Extended |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Description
End Mill Holder, Taper Size CV50, Bore Dia. 3/4 in, Projection 6 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 68-75mm (40 68-75)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L (54TN78)
- CRESCENT 8 Piece 1/2" Drive 6 Point Deep Metric Socket Set (CSAS3N)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-5)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- Techniks End Mill Holders