Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 25mm Bore Dia.
Mfr # 22975
Zoro # G0514081
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Bore Dia. 25.00mm
- Projection 101.00mm
- Nose Dia. 65.00mm
- Coolant Fed Coolant Through
Product Information
- Brand Techniks
- MFR # 22975
- Zoro # G0514081
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV40 |
Bore Dia. | 25.00mm |
Nose Dia. | 65.00mm |
Bore Depth | 66.50mm |
Details
Item | End Mill Holder |
Projection | 101.00mm |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Standard |
Coolant Through | Yes |
End Type | Single End |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Metric |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 25.00mm, Projection 101.00mm, Nose Dia. 65.00mm, Measurement System Metric, Bore Depth 66.50mm, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- ILC Replacement for Milwaukee 48-11-2830 Battery (48-11-2830 BATTERY MILWAUKEE)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- TECHNIKS End Mill Holder, BT30, 0.1875in Bore Dia. (17130-3/16)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- MICRO 100 Tool Holder - Steel (TH-84)
- Techniks End Mill Holders