Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 1.250in Bore Dia.
Mfr # 22927A-2
Zoro # G1655258
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1-1/4 in
- Projection 2 in
- Nose Dia. 2-1/2 in
Product Information
- Brand Techniks
- MFR # 22927A-2
- Zoro # G1655258
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1-1/4 in |
Nose Dia. | 2-1/2 in |
Lock Screw Thread Size | 3/4-16 |
Thread Size | 3/4"-16 |
Details
Item | End Mill Holder |
Projection | 2 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Stubby |
Coolant Through | Yes |
End Type | Single End |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1-1/4 in, Projection 2 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 21PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-3/8x1/64 (C21115)
- IRWIN Tap (1323ZR)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7S--21)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- Techniks Milling & Drilling Toolholders