Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.2500in Bore Dia.
Mfr # 22911-6
Zoro # G1655781
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1/4 in
- Projection 6 in
- Nose Dia. 0.7800 in
Product Information
- Brand Techniks
- MFR # 22911-6
- Zoro # G1655781
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1/4 in |
Nose Dia. | 0.7800 in |
Lock Screw Thread Size | 1/4-28 |
Thread Size | 1/4"-28 |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
Nose Type | Extended |
End | Single |
Coolant Through | Yes |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 0.7800 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441114510)
- WILLIAMS Deluxe Tool Set With 1/4 in Hex Screwdriver Bits, 6/12 Points, 3/8 in Drive, 79 Pieces, Hex/Phillips (JHW50607B)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- TECHNIKS End Mill Holder, CAT40, 6mm Bore Dia. (22963)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- Techniks Milling & Drilling Toolholders