Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.1875in Bore Dia.
Mfr # 22909
Zoro # G1657918
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 3/16 in
- Projection 2-1/2 in
- Nose Dia. 0.6900 in
Product Information
- Brand Techniks
- MFR # 22909
- Zoro # G1657918
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 3/16 in |
Nose Dia. | 0.6900 in |
Bore Depth | 0.9400 in |
Lock Screw Thread Size | 8-32 |
Thread Size | #8-32 |
Details
Item | End Mill Holder |
Projection | 2-1/2 in |
Coolant Fed | Coolant Through |
End | Single |
Nose Type | Standard |
Coolant Through | Yes |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
End Type | Single End |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 3/16 in, Projection 2-1/2 in, Nose Dia. 0.6900 in, Measurement System Fractional Inch, Bore Depth 0.9400 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 11/16" (80516)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (J7446H)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- TECHNIKS Chuck, 5-15/32in L, 0.811in. dia. (22512)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- DORIAN Tool Holder, OD/ID, Series BXA (D30BXA-881-OE)
- Techniks Milling & Drilling Toolholders