Shop All End Mill Holders
Techniks
End Mill Holder, CAT40, 0.1250in Bore Dia.
Mfr # 22907-6
Zoro # G1655906
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size CV40
- Bore Dia. 1/8 in
- Projection 6 in
- Nose Dia. 0.6900 in
Product Information
- Brand Techniks
- MFR # 22907-6
- Zoro # G1655906
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | CV40 |
Bore Dia. | 1/8 in |
Nose Dia. | 0.6900 in |
Lock Screw Thread Size | 6-32 |
Thread Size | #6-32 |
Details
Item | End Mill Holder |
Projection | 6 in |
Coolant Fed | Coolant Through |
Nose Type | Extended |
Coolant Through | Yes |
End | Single |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Description
End Mill Holder, Taper Size CV40, Bore Dia. 1/8 in, Projection 6 in, Nose Dia. 0.6900 in, Measurement System Fractional Inch, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MILWAUKEE TOOL 5-Pc 3 Yellow Foam Polishing Pad For 2438-20 (49-36-5790)
- LENOX JIGSAW BD 3-5/8""18T 3PK (1991565)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- HHIP 2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2000)
- Techniks End Mill Holders