Shop All End Mill Holders
Techniks
End Mill Holder, BT30, 0.7500in Bore Dia.
Mfr # 17130-3/4
Zoro # G1656396
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT30
- Bore Dia. 3/4 in
- Projection 2.3600 in
- Nose Dia. 1-3/4 in
Product Information
- Brand Techniks
- MFR # 17130-3/4
- Zoro # G1656396
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT30 |
Bore Dia. | 3/4 in |
Nose Dia. | 1-3/4 in |
Bore Depth | 2-1/4 in |
Lock Screw Thread Size | 5/8-18 |
Thread Size | 5/8"-18 |
Details
Item | End Mill Holder |
Projection | 2.3600 in |
Coolant Fed | Coolant Through |
Nose Type | Standard |
Coolant Through | Yes |
End | Single |
Measurement System | Fractional Inch |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
End Type | Single End |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT30, Bore Dia. 3/4 in, Projection 2.3600 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch, Bore Depth 2-1/4 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 51-177 Fatmax® Antivibe® Smooth Framing Hammer Rip Claw, 22 Oz. (51-177)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5R)
- BON TOOL Bon 84-738 Spatula Set-, Metal Handle 3" To 10" (84-738)
- BURNDY Type W Crimping Die, 4 AWG (W162)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- Techniks Milling & Drilling Toolholders