Shop All End Mill Holders
Techniks
End Mill Holder, BT30, 0.6250in Bore Dia.
Mfr # 17130-5/8
Zoro # G1656369
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type SAE
- Taper Size BT30
- Bore Dia. 5/8 in
- Projection 2.3600 in
- Nose Dia. 1-1/2 in
Product Information
- Brand Techniks
- MFR # 17130-5/8
- Zoro # G1656369
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Dimension Type | SAE |
Taper Size | BT30 |
Bore Dia. | 5/8 in |
Nose Dia. | 1-1/2 in |
Bore Depth | 1.8500 in |
Lock Screw Thread Size | 1/2-20 |
Thread Size | 1/2"-20 |
Details
Item | End Mill Holder |
Projection | 2.3600 in |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
End | Single |
Nose Type | Standard |
Features | High Precision Bore (H5) is Best in Industry, Taper Ground at AT3 for Maximum Spindle Contact |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
End Type | Single End |
Description
End Mill Holder, Taper Size BT30, Bore Dia. 5/8 in, Projection 2.3600 in, Nose Dia. 1-1/2 in, Measurement System Fractional Inch, Bore Depth 1.8500 in, End Type Single End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 781 Genesis 72" Box Level (781-41P-72)
- CDI CDI Torque Wrench, 3/8Dr, 5-75 ft.-lb. (752MFRMH)
- KIPP Gear Levers, Style A, inch (K0179.12A5X160)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- TECHNIKS End Mill Holder, CAT50, 0.7500in Bore Dia. (22941-6)
- TECHNIKS End Mill Holder, Taper, CAT40 (22921-6.5)
- TECHNIKS End Mill Holder, BT30, 0.7500in Bore Dia. (17130-3/4)
- TECHNIKS Tool Holder, 5-11/16in L, 0.375in. dia. (22915)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD020)
- Techniks Milling & Drilling Toolholders