Shop All Collets
Techniks
Double Angle Collet, DA200, 3/8 in.
Mfr # 01620-3/8
Zoro # G2572641
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Range 0.375" to 0.359"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 3/8" |
Min. Size | 0.3590 in |
Max. Body Dia. | 3/8 in |
Head Dia. | 0.5310 in |
Overall Length | 1-3/16 in |
Details
Item | Collet |
Collet Series | DA200 |
Range | 0.375" to 0.359" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Number of Slots | 4 |
Face Shape | Round |
Features | Precision Ground Accuracy |
Collet Type | DA Double Angle |
Description
Collet, DA200, Round, Overall Length 1-3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel Set, Not Tether Capable (J86000)
- KRAFT TOOL Elite Series Trowel Carbon St, 12"x5 (PLE468K)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Spring Collet, TG100, 13/32 in. (04010-13/32)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/2 in. (83512-1/2)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- Techniks Collets, Chucks & Accessories