Shop All Collets
Techniks
Double Angle Collet, DA180, 7/16 in.
Mfr # 01618-7/16
Zoro # G1916087
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.438" to 0.422"
- Coolant Through Yes
- For Use With Double Angle Collet Chucks
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 7/16" |
Min. Size | 0.4220 in |
Max. Body Dia. | 7/16 in |
Head Dia. | 1.0350 in |
Overall Length | 1-5/8 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.438" to 0.422" |
Coolant Through | Yes |
For Use With | Double Angle Collet Chucks |
Coolant Fed | Coolant Through |
Number of Slots | 4 |
Material - Machining | High Speed Steel |
Face Shape | Round |
Collet Type | DA Double Angle |
Measurement System | Fractional Inch |
Features | Precision Ground Accuracy |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= 1/4-20, D1= 25 mm, Electropolished (K0250.2A2)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- TECHNIKS Spring Collet, ER16, 5/32 in. (04216-5/32)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- PARLEC Collet, ER16, 5/32 (ER16-0156)
- Techniks Collets, Chucks & Accessories