Shop All Collets
Techniks
Double Angle Collet, DA180, 11/32 in.
Mfr # 01618-11/32
Zoro # G1916428
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Range 0.344" to 0.328"
- For Use With Double Angle Collet Chucks
- Coolant Through Yes
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 11/32" |
Max. Body Dia. | 11/32 in |
Min. Size | 0.3280 in |
Overall Length | 1-5/8 in |
Head Dia. | 1.0350 in |
Details
Item | Collet |
Collet Series | DA180 |
Range | 0.344" to 0.328" |
For Use With | Double Angle Collet Chucks |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Precision Ground Accuracy |
Face Shape | Round |
Measurement System | Fractional Inch |
Collet Type | DA Double Angle |
Number of Slots | 4 |
Description
Collet, DA180, Round, Overall Length 1-5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803189)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (B-632)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38225)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS ER Collet, ER20, 5/16 in. (04220-5/16)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- Techniks Collets, Chucks & Accessories