Shop All Collets
Techniks
Coolant Collet, ER25, 5/16 in.
Mfr # 04545-5/16
Zoro # G0390525
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range Exact Size
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Product Information
Dimensions
Size | 5/16" |
Max. Body Dia. | 5/16 in |
Min. Size | 5/16 in |
Details
Item | Collet |
Collet Series | ER25 |
Range | Exact Size |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Face Shape | Round |
Collet Type | ER Sealed |
Measurement System | Fractional Inch |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 6 |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber drill A1211-6 (A1211-6)
- KIPP Star Grip, Similar To DIN 6336, D=M06X20, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X20)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 7/16 " L.60 mm (03450028)
- HYDE 1.5 in. W High-Carbon Steel Flexible Putty Knife (02100)
- TECHNIKS Coolant Collet, ER25, 06mm (04545-06)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- TECHNIKS Double Angle Collet, DA180, 15/64 in. (01618-15/64)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS ER Collet, ER40, 1/2 in. (04240-1/2)
- TECHNIKS Collet Chuck, ER16, 6 in. Projection (22231)
- Techniks Collets, Chucks & Accessories