Shop All Collets
Techniks
Coolant Collet, ER16, 6.0mm
Mfr # 04543-06
Zoro # G9406047
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
- Min. Size 6.00mm
Product Information
Dimensions
Size | 6.0mm |
Min. Size | 6.00mm |
Max. Body Dia. | 6.00mm |
Details
Item | Collet |
Collet Series | ER16 |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 6 |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Collet Type | ER Sealed |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 1/2-20 UNF 2A (371141050)
- AMSCOPE High Precision 4 1/4 in. Ultra Fine Tip Tweezers (TW-066)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA2)
- TOUGHBUILT Tool Backpack (TB-66C)
- TECHNIKS Spring Collet, TG75, 1/4 in. (04008-1/4)
- TECHNIKS Spring Collet, ER16, 10mm (04216-10)
- TECHNIKS ER Collet, ER25, 3/4 in. (04225-3/4)
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- TECHNIKS Spring Collet, ER20, 06mm (04220-06)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- HHIP 3/32" 5C Round Collet (3900-1102)
- Techniks Collets