Shop All Collet Sets
Techniks
Collet Set, ER16, 1mm, 8 pcs.
Mfr # 04543MS
Zoro # G0512079
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size/Range 3.0mm to 10.0mm
- Capacity 1.0mm
- Number of Pieces 8
- Includes Wooden Collet Tray
Product Information
- Brand Techniks
- MFR # 04543MS
- Zoro # G0512079
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 3.0mm to 10.0mm |
Max. Size | 10.00mm |
Min. Size | 3.00mm |
Details
Item | Collet Set |
Collet Series | ER16 |
Capacity | 1.0mm |
Number of Pieces | 8 |
Includes | Wooden Collet Tray |
For Use With | Collet Chucks |
Face Shape | Round |
Collet Type | ER16 |
Material - Machining | High Speed Steel |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Description
Collet Set, ER16, Face Shape Round, Max. Size 10.00mm, Collet Type ER16, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Rule/Gage Multi-Use (16ME)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/16" (CHBS5N)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610001.02)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- Techniks Collet Sets