Shop All Collet Sets
Techniks
Collet Set, ER11, 1/32 in., 7 pcs.
Mfr # 04208IS
Zoro # G0512377
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size/Range 1/32" to 1/4"
- Capacity 1/32"
- Number of Pieces 7
- Includes Wooden Collet Tray
Product Information
- Brand Techniks
- MFR # 04208IS
- Zoro # G0512377
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 1/32" to 1/4" |
Overall Length | 0.7080 in |
Head Dia. | 0.4500 in |
Min. Size | 1/16 in |
Max. Size | 1/4 in |
Details
Item | Collet Set |
Collet Series | ER11 |
Capacity | 1/32" |
Number of Pieces | 7 |
Includes | Wooden Collet Tray |
Features | Quality and Accuracy |
Face Shape | Round |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
For Use With | Power Coat Nut |
Collet Type | ER11 |
TIR Max. | 0.0002 in |
Number of Slots | 8 |
Material - Machining | High Speed Steel |
Description
Collet Set, ER11, Face Shape Round, Max. Size 1/4 in, Overall Length 0.7080 in, Collet Type ER11, Head Dia. 0.4500 in, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" AL8 Indexable Carbide Turning Tool (2003-0122)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 1/2" (82567)
- HHIP 1/4-18 TiN Coated Taper Pipe Tap (1011-3315)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- MICRO 100 Collet Set, 10 Pc, High Polished Finish, Metric, Taper Size: Er16 (ER16M-1)
- Techniks Collets, Chucks & Accessories