Shop All Collet Sets
Techniks
Collet Set, ER11, 0.5mm, 13 pcs.
Mfr # 04201MS
Zoro # G0512569
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size/Range 0.141" to 0.381"
- Capacity 0.5mm
- Number of Pieces 13
- Includes Wooden Collet Tray
Product Information
- Brand Techniks
- MFR # 04201MS
- Zoro # G0512569
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Head Dia. | 11.50mm |
Overall Length | 18.00mm |
Min. Size | 0.50mm |
Max. Size | 7.00mm |
Details
Item | Collet Set |
Collet Series | ER11 |
Capacity | 0.5mm |
Number of Pieces | 13 |
Includes | Wooden Collet Tray |
Material - Machining | High Speed Steel |
Number of Slots | 8 |
Features | Quality and Accuracy |
For Use With | Power Coat Nut |
TIR Max. | 0.0002 in |
Face Shape | Round |
Collet Type | ER11 |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Description
Collet Set, ER11, Face Shape Round, Max. Size 7.00mm, Overall Length 18.00mm, Collet Type ER11, Head Dia. 11.50mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount (J1713M)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- STEELMAN Sawhorse, Work Table, 47 in., Steel (67103-G)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER32, 1/32 in., 18 pcs. (04546IS)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- GS TOOLING TG75 1/8-3/4" 11pc. Collet Sets (334906)
- Techniks Collet Sets