Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER32, 2.760in
Mfr # 22253
Zoro # G9406783
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.787 in
- Nut Dia. 1.970 in
Product Information
- Brand Techniks
- MFR # 22253
- Zoro # G9406783
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Nut Dia. | 1.970 in |
Taper Size | CV40 |
Dimension Type | V-Flange |
Nose Dia. | 1.9700 in |
Details
Item | Collet Chuck |
Collet Series | ER32 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Min. Collet Capacity | 0.0390 in |
Max. Collet Capacity | 0.787 in |
Material | High Speed Steel |
Projection | 2.7600 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 2.7600 in, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD11/16)
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- STEEL CITY TROWELS BY BON Bon 67-155 Finish Trowel, Round, Blue Steel, 20 X 4, Comfort Grip (67-155)
- STARRETT Feeler Gage 50Mm (667M-50)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 2.760in (22225)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- HHIP M19 X 1 ER-16 Mini Collet Chuck Nut (3900-0675)
- Techniks Collets, Chucks & Accessories