Shop All Collet Accessories
Techniks
Collet Chuck, V-Flange, CAT40, ER16, 4.000in
Mfr # 22227
Zoro # G9406731
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- For Use With Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
- Projection 4 in
- Max. Collet Capacity 0.406 in
- Taper Size CV40
Product Information
- Brand Techniks
- MFR # 22227
- Zoro # G9406731
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Taper Size | CV40 |
Dimension Type | V-Flange |
Nut Dia. | 1.060 in |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
For Use With | Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches |
Projection | 4 in |
Max. Collet Capacity | 0.406 in |
Material | High Speed Steel |
Min. Collet Capacity | 0.0200 in |
Coolant Fed | Coolant Through |
Features | Balanced Up to 25,000 RPM |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.406 in, Projection 4 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutterhead, Center Cut (9113C)
- PROTO 1/2" Drive Long Hex Bit Set, SAE, 6 pcs (J5441-6XL)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MA)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- Techniks Collets, Chucks & Accessories