Shop All Collet Accessories
Techniks
Collet Chuck, ER20,105mm Projection
Mfr # 16265
Zoro # G0394521
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With Wrench Mfr. No. 4614
- Max. Collet Capacity 0.551 in
- Balanceable Yes
- Dimension Type V-Flange
Product Information
- Brand Techniks
- MFR # 16265
- Zoro # G0394521
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Dimension Type | V-Flange |
Nut Dia. | 1.380 in |
Taper Size | BT50 |
Nose Dia. | 1.3400 in |
Details
Item | Collet Chuck |
Collet Series | ER20 |
For Use With | Wrench Mfr. No. 4614 |
Max. Collet Capacity | 0.551 in |
Balanceable | Yes |
Pre-Balanced | Yes |
Min. Collet Capacity | 0.0190 in |
Material | High Speed Steel |
Coolant Through | Yes |
Spindle | Yes |
Projection | 105.00 mm |
Runout | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size BT50, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, Projection 105.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- SANDS LEVEL & TOOL CO Pipe Level (SL409)
- BLACK & DECKER DRIVER IMPACT LITHIUM 20V (BDCI20C)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-06)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- HAIMER Collet Wrench, For ER16 Coolant Nuts (84.650.16)
- Techniks Collets, Chucks & Accessories