Shop All Collets
Techniks
Collet Chuck, ER16, 6 in. Projection
Mfr # 22231
Zoro # G0394217
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Pre-Balanced Yes
- Runout Yes
- Material High Speed Steel
- Projection 6 in
Product Information
Dimensions
Taper Size | CV40 |
Nut Dia. | 1.260 in |
Dimension Type | V-Flange |
Nose Dia. | 1.0800 in |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Pre-Balanced | Yes |
Runout | Yes |
Material | High Speed Steel |
Projection | 6 in |
Spindle | Yes |
For Use With | Wrench Mfr. No. 4613 |
Min. Collet Capacity | 0.0190 in |
Coolant Through | Yes |
Max. Collet Capacity | 0.413 in |
Balanceable | Yes |
Coolant Fed | Coolant Through |
Features | Yes |
Description
Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.413 in, Projection 6 in, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 8" (OX-P530408)
- COLLINS AXE 36 in. Gooseneck Wrecking Bar (BU-90-C/32434)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 48 (SL4848C)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Spring Collet, ER16, 05.5mm (04216-05.5)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- Techniks Collets