Shop All Machine Chucks
Techniks
CAT40 x 1-1/4" Milling Chuck - 4.2
Mfr # 44.463G.64.400
Zoro # G8343790
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 4"
- Nose Dia. 2.24"
- Overall Length 8"
- Coolant Fed Coolant Through
- Bore Depth 2.38"
Product Information
- Brand Techniks
- MFR # 44.463G.64.400
- Zoro # G8343790
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Nose Dia. | 2.24" |
Overall Length | 8" |
Bore Depth | 2.38" |
Hole Dia. | 0.75" |
Details
Item | Milling Chuck |
Projection | 4" |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles |
Description
Milling Chuck, Hole Dia. 0.75 In., Nose Dia. 2.24 In., Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.38 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- SKIL Circular Saw Blade, 12", 60T (SPT1010)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 2 1/4 in L (54TM96)
- GENERAL TOOLS 4 Illuminated Magnifier (554)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- MPI 8" Rare Earth Round Chuck 160N/cm² holding force (MAX-200-REN)
- MPI 10" Double Rare Earth Round Chuck 140N/cm² holding force (RC-250-REN)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- Techniks Collets, Chucks & Accessories