Shop All Machine Chucks
Techniks
BT40 X 1" Milling Chuck - 3.15
Mfr # 15996G
Zoro # G8341690
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
- TIR Max. 0.0002 in
- Bore Depth 2.62"
- Collet Series ER40
- Projection 4"
Product Information
- Brand Techniks
- MFR # 15996G
- Zoro # G8341690
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Bore Depth | 2.62" |
Nose Dia. | 2.80" |
Overall Length | 6.57" |
Hole Dia. | 1.25" |
Details
Item | Milling Chuck |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
TIR Max. | 0.0002 in |
Collet Series | ER40 |
Projection | 4" |
Coolant Fed | Coolant Through |
Description
Milling Chuck, Hole Dia. 1.25 In., Nose Dia. 2.80 In., Collet Series ER40, Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.62 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- KRAFT TOOL Button Bracket Assembly, 2 Hole (CC697)
- KO-KEN Socket 21mm 6 Point 23mm Z-series 3/8 Sq. Drive (3400MZ-21)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 3-Jaw Lathe Chuck Plain Back (9712-1109)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- BISON Hard Top Jaws for Scroll Chuck, 8 3-Jaw, 3 Piece Set, (7-883-308)
- STM TNut For 250mm Kitagawa Lathe Chucks (494095)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 3-Jaw Lathe Chuck Plain Back (9712-1106)
- Techniks Machine Chucks