Shop All Machine Chucks
Techniks
BT40 TT GL D1=18MM L1=90MM
Mfr # 43.463G.68.400
Zoro # G8344177
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Techniks Certified
- Taper Size CAT40
- Projection 4"
- Coolant Fed Coolant Through
- Bore Depth 2.23"
Product Information
- Brand Techniks
- MFR # 43.463G.68.400
- Zoro # G8344177
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Taper Size | CAT40 |
Bore Depth | 2.23" |
Overall Length | 6.69" |
Nose Dia. | 2.36" |
Hole Dia. | 1" |
Details
Item | Milling Chuck |
Standards | Techniks Certified |
Projection | 4" |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles |
Description
Milling Chuck, Taper Size CAT40, Hole Dia. 1 In., Nose Dia. 2.36 In., Projection 4 In., Coolant Fed Coolant Through, Bore Depth 2.23 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening, Techniks Certified For Dual Contact Spindles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- SCHRADE UNCLE HENRY Schrade Uncle Henry LB7 5 in. Bear Paw Lockback with Leather Sheath (LB7)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- MPI 12" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-300600-REN)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- Techniks Machine Chucks