Shop All Cooling Vests and Jackets
Techniche
XL Cooling Vest, Hi-Vis Lime
Mfr # 6529-LIMHIVIZXL
Zoro # G3957773
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
Product Information
- Brand Techniche
- MFR # 6529-LIMHIVIZXL
- Zoro # G3957773
- UPC # 857825001916
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 22 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 43 in |
Fits Chest Size | 43 in to 45 in |
Workwear Size | XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Green, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time 5 to 10 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194788)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE Cooling Vest, M, Silver, Nylon (6529-SILVERM)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE 2XL PCM Cooling Vest, Black (6626-BK-2XL)
- TECHNICHE Large Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZL)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, XL Size, Blue (6667)
- Techniche Workwear