Shop All Cooling Vests and Jackets
Techniche
XL Cooling Vest, Blue
Mfr # 6529-BLUEXL
Zoro # G4119622
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size XL
- Cooling Method Evaporative
- Features Water Repellent Nylon Liner
- Material Nylon
Product Information
- Brand Techniche
- MFR # 6529-BLUEXL
- Zoro # G4119622
- UPC # 857825001848
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | XL |
Length | 22 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 43 in |
Fits Chest Size | 43 in to 45 in |
Workwear Size | XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Water Repellent Nylon Liner, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time 5 to 10 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 15 Degrees F Below Air Temperature, Secondary Hazard None, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Womens Tactical Pants, Size 4, Black (1096)
- SIGNMISSION OSHA THINK Sign, Safety Starts W/ You Bilingual, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-TS-D-1014-L-11873)
- PIP Gloves, Kevlar(R) Lined, PK12 (73-1703/XL)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- TECHNICHE Phase Change Cooling Vest, L/XL (6626-HVL/XL)
- TECHNICHE Phase Change Cooling Vest, L, Khaki (6626-KHAM/L)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE M/L Cooling Vest, Navy Blue (6626-B)
- Techniche Workwear