Shop All Welding Jackets
Techniche
Phase Change Cooling Insert
Mfr # 6665
Zoro # G3931252
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- For Use With Vests
- Compatible with Series 6626, 6627
- Compatible with Manufacturer Model Number 6626, 6626HV, 6626I, 6626N, 6627
- Maximum Cooling Time Up to 3 hr
Product Information
- Brand Techniche
- MFR # 6665
- Zoro # G3931252
- UPC # 816230011781
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | L/XL |
Overall Width | 6 in |
Details
Item | Phase Change Cooling Insert |
For Use With | Vests |
Compatible with Series | 6626, 6627 |
Compatible with Manufacturer Model Number | 6626, 6626HV, 6626I, 6626N, 6627 |
Maximum Cooling Time | Up to 3 hr |
Compatible with Brand | TECHNICHE |
Features | Hook and Loop Stabilizers to Secure Packs in Place, Made From High Strength Polyurethane, Maintain a Comfortable 58 Degrees F (14 Degrees C) for Up to 3 Hours, Safe, Effective, and Comfortable, Use Additional Inserts for Continuous Relief |
Product Weight | 5 lb |
Activation Method | Ice Water, Maintains a constant temperature of 65 Degrees F (18.3 Degrees C) for up to three hours when activated in a refrigerator or ice chest for 20-30 minutes |
Thickness | 1 in |
Cooling Method | Cold Pack Inserts |
Style | Cooling Inserts |
Compatible with Manufacturer Part Number | 6626, 6626HV, 6626I, 6626N, 6627 |
Compatible with Manufacturer Model Number [NEW] | 6626, 6626HV, 6626I, 6626N, 6627 |
Compatible Manufacturer Part Number | 6626, 6626HV, 6626I, 6626N, 6627 |
Compatible Manufacturer Model Number | 6626, 6626HV, 6626I, 6626N, 6627 |
For Use with Mfr. Model Number | 6626, 6626HV, 6626I, 6626N, 6627 |
For Use With Mfr. Model Number | 6626, 6626HV, 6626I, 6626N, 6627 |
Description
Phase Change Cooling Insert, Style Cooling Inserts, For Use With Vests, Compatible with Grainger Part Number 45A289, 45A290, 45A291, 8MTL0, 8RFR4, 9NP96, 9V130, Compatible with Series 6626, 6627, Compatible with Brand TECHNICHE, Compatible with Manufacturer Model Number 6626, 6626HV, 6626I, 6626N, 6627, Cooling Method Cold Pack Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, M (10027924)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- PYRAMEX Pullover Hoodie, M (RLPH110M)
- BRADY Label, 1 1/2 in W, Light Gray (M6-30-486)
- TECHNICHE Phase Change Cooling Insert Set, PK4 (7065)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 2X-Large (PW9230XXL)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- CHICAGO PROTECTIVE APPAREL Spats, 7", 18 oz., Yellow, Vinyl, PR (485-VCN)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- Techniche Workwear and Protective Clothing