Shop All Flame Resistant & Arc Flash Shirts
Techniche
Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL
Mfr # 6626-N
Zoro # G8528003
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 36 in to 40 in
- Color Blue
- Length 25 in
- Features Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design
- Closure Type Zipper
Product Information
- Brand Techniche
- MFR # 6626-N
- Zoro # G8528003
- UPC # 816230011873
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 36 in to 40 in |
Length | 25 in |
Workwear Size | L/XL |
Minimum Chest Size | 36 in |
Maximum Chest Size | 40 in |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Blue, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, V Neck Design, Material Cotton, Closure Type Zipper, Size XL, Maximum Cooling Time 2 to 3 hr, Length 25 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard Flame-Resistant, Maximum Chest Size 40 in, Minimum Chest Size 36 in, Includes Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132G)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 6, PR (11-818)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- TECHNICHE Fire Resistant Cooling Vst, Blue, Flame Resistant Nomex Cotton, M/L (6626-N)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, 2XL (6626-N)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- Techniche Arc Flash and Flame Resistant Clothing