Shop All Hand Warmers
Techniche
Body Warmer, 3 x 5In.
Mfr # 5540
Zoro # G7578164
original price:
$1.05
15% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With any sleeping bag, jacket, parka or item with a pocket for a warmer., Techniche Heated Garments
- Package Configuration Each
- Width 3 in
- Heating Time 24+ hr
- Length 5 in
Product Information
- Brand Techniche
- MFR # 5540
- Zoro # G7578164
- UPC # 857825001008
- Country of Origin China
- Category Hand Warmers
Dimensions
Width | 3 in |
Length | 5 in |
Details
For Use With | any sleeping bag, jacket, parka or item with a pocket for a warmer., Techniche Heated Garments |
Package Configuration | Each |
Heating Time | 24+ hr |
Item | Body Warmer |
Average Temperature | 130 Degrees F |
Activation Method | Air-Activated |
Description
Body Warmer, Activation Method Air-Activated, Heating Time 24+ hr, Average Temperature 130 Degrees F, Length 5 in, Width 3 in, For Use With any sleeping bag, jacket, parka or item with a pocket for a warmer., Techniche Heated Garments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- MCR SAFETY Gloves, L, PK12 (9278NFL)
- 3M Clip-On Eyewear, Clear Anti-Fog (V901AF)
- TECHNICHE Body Warmer, 3 x 5In., PK40 (5541)
- TECHNICHE Body Warmer, 3 x 5In., PK240 (5542)
- TECHNICHE Hand Warmer, 2 In x 3-1/2 In, PR, PK10 (5551)
- GRABBER WARMERS TOE WARMER 6HR, 2PK (TWESUSA)
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 (HH26PDQ)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- GRABBER Small/Medium Foot Warmer (FWSMES)
- Techniche Gloves & Hand Protection