Shop All Cooling Vests and Jackets
Techniche
2XL PCM Cooling Vest, Black
Mfr # 6626-BK-2XL
Zoro # G7828143
original price:
$159.99
16% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cooling Method Cold Pack Inserts
- Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner
- Material Cotton
- Includes (4) Cool Packs, Cooler Bag
Product Information
- Brand Techniche
- MFR # 6626-BK-2XL
- Zoro # G7828143
- UPC # 816230010531
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 17 in |
Maximum Chest Size | 23 in |
Minimum Chest Size | 19 in |
Workwear Size | 2XL |
Fits Chest Size | 19 in to 23 in |
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Black, Garment Type Vest, Features Hook-and-Loop Girth and Shoulder Adjustments, Thermal Liner, Material Cotton, Closure Type Zipper, Size 2XL, Maximum Cooling Time 2 to 3 hr, Length 17 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature 58 Degrees F, Secondary Hazard None, Maximum Chest Size 23 in, Minimum Chest Size 19 in, Includes (4) Cool Packs, Cooler Bag, Includes Battery No, Includes Cooling Inserts Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- K-T INDUSTRIES XL CAPE AND SLEEVES (4-5123)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- TECHNICHE M/L Phase Change Cooling Vest, Blue (6626-BLUEM/L)
- TECHNICHE XL Nylon Cooling Vest, Khaki (6529-KHAKIXL)
- TECHNICHE Small Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZS)
- Techniche Cooling Vests and Jackets