Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply
Mfr # DB30
Zoro # G304069298
Product Information
- Brand Technical Pro
- MFR # DB30
- Zoro # G304069298
- UPC # 817802011123
- Country of Origin China
- Category Computer Power Supplies
Description
The engineers at Technical Pro are consistently creating the most useful products for the modern day audio professional. They build their gear with high standards and superior functionality. If you are a studio professional, mobile DJ or a stage designer you can count on Technical Pro to supply with you the tools you need in order to stay on top in today’s world of audio and sound. The dB30 is a 1U Rack Mount dB Display with an 8 outlet power supply. This will easily integrate into any professional sound system in a studio, mobile rig or live stage set up. Combining a beast of a power source and large, easy to read display, these are the type of tools you want if you are serious about your sound! The dB30 is designed to integrate into any rack including an amplifier rack to then act as the display meter. The front panel is a large dB display meter that can be easily seen even in the dark nightclub or studio space. If you need a quick and easy to read output reference this is for you! The display meter progresses from blue to green to red. The meter can be shown as dots or bars. This will create a light show right in your racks! Which will not only be useful but will impress your clients and audience! The dB30 is also an 8 outlet power supply! That’s right, located on the back panel are inputs for 8 grounded outlets. If you are a studio professional, mobile DJ or live stage engineer, you know the need for available power sources. This unit will give you the options you need! The inputs and outputs for both the left and right channel are both RCA connections. Connect any standard audio sources and have the ability to see your levels bouncing in bright lights! The power supply is built in so you need not worry about finding the right power supply cord or losing it! The dB30 is built to last and built to perform! This is a great unit to add to any studio, mobile or stage rack. When considering all of the uses you will achieve the price is almost too low to list! The 5V USB charging port allows you to charge your mobile device giving you one more reason to love the dB30. Technical Pro’s groundbreaking new approach to industrial design incorporates advanced technology and striking good looks with rugged construction and a long list of Specifications, providing years of audio enjoyment.
Specifications<Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL AA Alkaline Battery, 4 PK (723465 - LR64BP)
- ILC Replacement for Medtronic 11141-000068 Battery (11141-000068 BATTERY MEDTRONIC)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- JVC Full Size Over-Ear Headphones (HARX330)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- COOLMAX 400W ATX 12V V2.0 Power Supply (I-400)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/0.75 Power Supply (28686358)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- APEVIA 500W ATX12V Power Supply, ATX-VN500W (ATX-VN500W)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- Technical Pro Computer Power Supplies