Shop All Pipe Insulation
Techlite Insulation
5/8" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0179-0050CT100-PF-0910-01
Zoro # G8532221
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 5/8"
- Material Melamine Foam
- For Tube O.D. 5/8"
Product Information
- Brand Techlite Insulation
- MFR # 0179-0050CT100-PF-0910-01
- Zoro # G8532221
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 5/8" |
Fits Tube Size | 5/8 in |
Insulation Length | 4 ft |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material ASJ Facing, Color White, R Value 7.07, Form Tube, For Copper Tube Size 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Eyewash Replacement Push Plate Valve (RPG20-1883)
- NORPRENE Tubing, Norprene(R), 1/4 in OD, 50 Ft (AAL00007)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7036)
- ALFA LAVAL Service Kit LKB Butterfly Valve 3 Viton (9611923044)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0879-0125IP100-PF-0920-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- Techlite Insulation Pipe Insulation