Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 3/8", Black
Mfr # F6W0.38BK
Zoro # G0294003
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Length 100 ft
- Color Black
- Wall Thickness 0.03 in
- Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
Product Information
- Brand Techflex
- MFR # F6W0.38BK
- Zoro # G0294003
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 100 ft |
For Minimum Bundle Diameter | 0.25 in |
For Maximum Bundle Diameter | 0.375 in |
Inside Diameter | 3/8 in |
Size | 3/8" |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
For Use With | Cables, Wires |
Material | Fiberglass |
Closure Type | Self Wrap |
Max. Operating Temperature | 257 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Operating Temperature | -94 Degrees F to 257 Degrees F |
Sleeve Construction | Braided |
Properties | Abrasion Resistant |
Box B | 100' |
Bulk Spool | 450' |
Wall Thickness Max | .027" |
Lbs / 100' | 1.5 |
Box A | 225' |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 3/8 in, Wall Thickness 0.03 in, Color Black, Length 100 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 0.375 in, For Minimum Bundle Diameter 0.25 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15SWTR)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1EJC6)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 3FT- Red (BS-J-SRF-050-3-RD)
- Techflex Cable Sleeves