Shop All Cable Sleeves
Techflex
Woven Wrap, F6, 1", Black
Mfr # F6W1.00BK
Zoro # G0293909
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Color Black
- Wall Thickness 0.03 in
- Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified
- For Use With Cables, Wires
Product Information
- Brand Techflex
- MFR # F6W1.00BK
- Zoro # G0293909
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Inside Diameter | 1 in |
For Minimum Bundle Diameter | 0.75 in |
For Maximum Bundle Diameter | 1 in |
Size | 1" |
Details
Material of Construction | Fiberglass |
Color | Black |
Wall Thickness | 0.03 in |
Item | Cable Sleeving |
Standards | ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified |
For Use With | Cables, Wires |
Sleeve Construction | Braided |
Min. Operating Temperature | -94 Degrees F |
Closure Type | Self Wrap |
Max. Operating Temperature | 257 Degrees F |
Properties | Abrasion Resistant |
Wall Thickness Max | .027" |
Box B | 50' |
Lbs / 100' | 3.2 |
Box A | 75' |
Bulk Spool | 100' |
Description
Cable Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 257 Degrees F, Inside Diameter 1 in, Wall Thickness 0.03 in, Color Black, Length 50 ft, Closure Type Self Wrap, For Use With Cables, Wires, Standards ABYC Certified, CSA Certified, FAR-25, RoHS, RU Certified, For Maximum Bundle Diameter 1 in, For Minimum Bundle Diameter 0.75 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 300A, 600V AC, Non-Indicating (JTD300)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF Breakrs (ECPLD1)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- Techflex Cable Sleeves