Shop All Cable Sleeves
Techflex
Weld Wrap, 2.000 In., 25 ft., Black
Mfr # WWN2.00BK25
Zoro # G2157127
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Length 25 ft
- Color Black
Product Information
- Brand Techflex
- MFR # WWN2.00BK25
- Zoro # G2157127
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 1.500 in to 2.000 in |
Wire and Cable Sleeving Inside Dia. | 2.0 in |
Inside Diameter | 2 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 2 in |
For Minimum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Weld Wrap |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | Hook and Loop |
Expandable | No |
Color | Black |
Wall Thickness | 0.04 in |
Temp. Range | -76 Degrees to 1000 Degrees F |
Item | Weld Wrap |
Standards | FED 191/5903 |
Description/Special Features | Extreme Temperature Resistant, Heavy Duty |
For Use With | Hoses |
Closure Type | Hook-And-Loop |
Max. Operating Temperature | 750 Degrees F |
Sleeve Construction | Braided |
Min. Operating Temperature | -76 Degrees F |
Properties | Abrasion Resistant, Cut Resistant |
Description
Weld Wrap, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Braided, Material of Construction Fiberglass, Max. Operating Temperature 750 Degrees F, Inside Diameter 2 in, Wall Thickness 0.04 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Hoses, Description/Special Features Extreme Temperature Resistant, Heavy Duty, Expandable No, Standards FED 191/5903, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Heat Sink, 1.7 Deg C/W Panel Mount (HS172)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 91 to 150 psi, Standard Action (76055-B00001000-01)
- NVENT CADDY Cable Hanger, Bundle Runs of MC/AC Cable, 1-3/4in Dia, 75lb (WMX6)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUA-emitter- (XUAH0203)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TECHFLEX Woven Wrap, F6, 3/8", Black (F6W0.38BK)
- Techflex Cable Sleeves