Shop All Cable Sleeves
Techflex
Volcano Wrap, Basalt Fiber, 2" x 25 ft.
Mfr # VWN2.00BA25
Zoro # G8064169
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Brown
- Bulk Spool 3 25'
- Bulk Spool 2 50'
- Wall Thickness Max 1/16"
- Size 2"
Product Information
- Brand Techflex
- MFR # VWN2.00BA25
- Zoro # G8064169
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Width Max | 2" |
Details
Color | Metallic Brown |
Item | Volcano Wrap,Basalt Fiber,2" x 25 ft. |
Bulk Spool 3 | 25' |
Bulk Spool 2 | 50' |
Wall Thickness Max | 1/16" |
Bulk Spool | 100' |
Bulk Spool 4 | 15' |
Lbs / 100' | 3.2 |
Description
Volcano Wrap,Basalt Fiber,2 In. x 25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Rigid/IMC Set Screw Connector, Steel (2166)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604FCHSCWW)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 14 ft. (138)
- TECHFLEX Braided Sleeving, 0.500" In., 10 ft., Black (F6N0.50BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Black (HFN2.00BK25)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 3ft (WL-J-NCW-Z-125-3FT-BK/WT)
- Techflex Cable Sleeves