Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 1"
Mfr # MBN1.00SV
Zoro # G0293540
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 1"
- Bulk Spool 100'
- Shop Spool 50'
Product Information
- Brand Techflex
- MFR # MBN1.00SV
- Zoro # G0293540
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Silver |
Item | Tinned Copper,Tubular Braid,1" |
Bulk Spool | 100' |
Shop Spool | 50' |
Description
Tinned Copper,Tubular Braid,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.13x.22 (RSF-4004)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- GLOBE ELECTRIC Globe Electric 264385 4 Outlet USB Surge Protector; Black (264385)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- Techflex Cable Sleeves