Shop All Cable Sleeves
Techflex
Tinned Copper, Tubular Braid, 1-3/8"
Mfr # MBN1.38SV
Zoro # G0293577
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 1 3/8"
- Bulk Spool 100'
- Shop Spool 50'
Product Information
- Brand Techflex
- MFR # MBN1.38SV
- Zoro # G0293577
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 3/8" |
Details
Color | Silver |
Item | Tinned Copper,Tubular Braid,1-3/8" |
Bulk Spool | 100' |
Shop Spool | 50' |
Description
Tinned Copper,Tubular Braid,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS10SSR)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- White (BS-XO-075-25BP-WT)
- Techflex Cable Sleeves