Shop All Cable Sleeves
Techflex
Sleeving, 3.000 In., 10 ft., Black
Mfr # DWN3.00BK10
Zoro # G3484327
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # DWN3.00BK10
- Zoro # G3484327
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 2.750 in to 3.000 in |
Wire and Cable Sleeving Inside Dia. | 3.0 in |
Inside Diameter | 3 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 2.75 in |
For Maximum Bundle Diameter | 3 in |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 3 in, Wall Thickness 0.03 in, Color Black, Length 10 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 3 in, For Minimum Bundle Diameter 2.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Sleeving, 1.000 In., 50 ft., Black (DFN1.00BK50)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Sleeving, 1 In Heavy Wall, Black, 10 Ft (HWN1.00BK10)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Braided Sleeving, 0.500 In., 100 ft., Black (NHN0.50BK100)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- Techflex Cable Sleeves