Shop All Cable Sleeves
Techflex
Sleeving, 2.500 In., 25 ft., Black
Mfr # DWN2.50BK25
Zoro # G1813007
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nylon
- Wire and Cable Sleeving Closure Type Hook and Loop
- Expandable No
- Color Black
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # DWN2.50BK25
- Zoro # G1813007
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Dia. Range | 2.250 in to 2.500 in |
Wire and Cable Sleeving Inside Dia. | 2.5 in |
Inside Diameter | 2 1/2 in |
Length (Straight Wireway) | 25 ft |
For Maximum Bundle Diameter | 2.5 in |
For Minimum Bundle Diameter | 2.25 in |
Description
Sleeving, Properties Abrasion Resistant, Sleeve Construction Braided, Material of Construction Nylon, Max. Operating Temperature 302 Degrees F, Inside Diameter 2 1/2 in, Wall Thickness 0.03 in, Color Black, Length 25 ft, Closure Type Hook-And-Loop, For Use With Cables, Hoses, Wires, Description/Special Features Harsh Environment, Heavy Duty, Retro Fit Installation, Expandable No, Standards RoHS, For Maximum Bundle Diameter 2.5 in, For Minimum Bundle Diameter 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 2P3W, 16A 100-130V (HBL316R4W)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK (RVS2-3.5-100)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-075-25)
- Techflex Cable Sleeves