Shop All Cable Sleeves
Techflex
Sleeving, 1/8 In Flame Retardant, 10 Ft
Mfr # FRN0.13TB10
Zoro # G2793472
original price:
$4.49
15% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PET
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black/White
- Wall Thickness 0.03 in
Product Information
- Brand Techflex
- MFR # FRN0.13TB10
- Zoro # G2793472
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Dia. Range | 0.090 in to 0.250 in |
Wire and Cable Sleeving Inside Dia. | 0.125 in |
Inside Diameter | 1/8 in |
Length (Straight Wireway) | 10 ft |
For Minimum Bundle Diameter | 0.094 in |
For Maximum Bundle Diameter | 0.25 in |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Material of Construction | PET |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black/White |
Wall Thickness | 0.03 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | General Purpose |
Item | Braided Sleeving |
Standards | ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1 |
For Use With | Cables, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 257 Degrees F |
Sleeve Construction | Braided |
Properties | Flame Retardant |
Min. Operating Temperature | -94 Degrees F |
Description
Braided Sleeving, Properties Flame Retardant, Sleeve Construction Braided, Material of Construction PET, Max. Operating Temperature 257 Degrees F, Inside Diameter 1/8 in, Wall Thickness 0.03 in, Color Black/White, Length 10 ft, Closure Type No Closure, For Use With Cables, Wires, Expandable Yes, Standards ABYC Certified, CSA Certified, DIN EN 45545-2, FAR-25, RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 0.25 in, For Minimum Bundle Diameter 0.094 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Braided Sleeving, 0.125 In., 100 ft., Black (FRN0.13TB100)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- Techflex Cable Sleeves