Shop All Cable Sleeves
Techflex
Sleeving, 1.500 In., 50 ft. L, Red
Mfr # FIN1.50RD50
Zoro # G1659646
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Product Information
- Brand Techflex
- MFR # FIN1.50RD50
- Zoro # G1659646
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.250 in to 1.500 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 50 ft |
For Minimum Bundle Diameter | 1.25 in |
For Maximum Bundle Diameter | 1.5 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Item | Sleeving |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Max. Operating Temperature | 500 Degrees F |
Sleeve Construction | Coated |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.07 in, Color Red, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.5 in, For Minimum Bundle Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- SQUARE D Load Center, QO, 60 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO160M200PC)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (FRN2.00TB50)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- Techflex Cable Sleeves