Shop All Cable Sleeves
Techflex
Sleeving, 1.500 In., 50 ft., Black
Mfr # FGN1.50BK50
Zoro # G2644643
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable Yes
- Color Black
- Wall Thickness 0.06 in
Product Information
- Brand Techflex
- MFR # FGN1.50BK50
- Zoro # G2644643
- Country of Origin Multiple
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Wire and Cable Sleeving Dia. Range | 1.500 in to 1.750 in |
Wire and Cable Sleeving Inside Dia. | 1.5 in |
Inside Diameter | 1 1/2 in |
Length (Straight Wireway) | 50 ft |
For Maximum Bundle Diameter | 2.625 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | Yes |
Color | Black |
Wall Thickness | 0.06 in |
Temp. Range | -94 Degrees to 1200 Degrees F |
Item | Sleeving |
Standards | RoHS, RU Certified, VW-1 |
Description/Special Features | Abrasion Resistant, Cut Resistant, Extreme Temperature Resistant |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Material | Fiberglass |
Operating Temperature | -94 Degrees F to 1,200 Degrees F |
Max. Operating Temperature | 1,200 Degrees F |
Min. Operating Temperature | -94 Degrees F |
Description
Sleeving, Material of Construction Fiberglass, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1 1/2 in, Wall Thickness 0.06 in, Color Black, Length 50 ft, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Abrasion Resistant, Cut Resistant, Extreme Temperature Resistant, Expandable Yes, Standards RoHS, RU Certified, VW-1, For Maximum Bundle Diameter 2.625 in, Min. Operating Temperature -94 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- MAGNALUG Butt Splice, 4 Gauge, PK50 (6804-050)
- ZINSCO Circuit Breaker, UBITBFP Series 125A, 2 Pole, 120/240V AC (UBITBFP1252)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Braided Sleeving, 20 ft., Black (F6N0.25BK20)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-100-WT)
- Techflex Cable Sleeves