Shop All Cable Sleeves
Techflex
Sleeving, 1.250 In., 5 ft. L, Red
Mfr # FIN1.25RD5
Zoro # G2795615
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type No Closure
- Expandable No
- Color Red
- Wall Thickness 0.07 in
Product Information
- Brand Techflex
- MFR # FIN1.25RD5
- Zoro # G2795615
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 60 in |
Wire and Cable Sleeving Dia. Range | 1.000 in to 1.250 in |
Wire and Cable Sleeving Inside Dia. | 1.25 in |
Inside Diameter | 1 1/4 in |
Length (Straight Wireway) | 5 ft |
For Maximum Bundle Diameter | 1.25 in |
For Minimum Bundle Diameter | 1 in |
Details
Wire and Cable Sleeving Item | Sleeving |
Material of Construction | Fiberglass |
Wire and Cable Sleeving Closure Type | No Closure |
Expandable | No |
Color | Red |
Wall Thickness | 0.07 in |
Temp. Range | -94 Degrees to 500 Degrees F |
Description/Special Features | Extreme Temperature Resistant, Moisture Resistant |
Item | Sleeving |
Standards | RoHS |
For Use With | Cables, Hoses, Wires |
Closure Type | No Closure |
Min. Operating Temperature | -94 Degrees F |
Sleeve Construction | Coated |
Max. Operating Temperature | 500 Degrees F |
Properties | Abrasion Resistant, Cut Resistant, Heat Resistant |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Heat Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 500 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.07 in, Color Red, Length 60 in, Closure Type No Closure, For Use With Cables, Hoses, Wires, Description/Special Features Extreme Temperature Resistant, Moisture Resistant, Expandable No, Standards RoHS, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- Techflex Cable Sleeves