Shop All Cable Sleeves
Techflex
SleevIng, 0.750 In., 4 ft. L, Silver
Mfr # T6F0.75SV
Zoro # G2467771
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Fiberglass
- Wire and Cable Sleeving Closure Type Adhesive Seal
- Expandable No
- Length 48 in
- Color Silver
Product Information
- Brand Techflex
- MFR # T6F0.75SV
- Zoro # G2467771
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 48 in |
Wire and Cable Sleeving Dia. Range | 0.500 in to 0.750 in |
Wire and Cable Sleeving Inside Dia. | 0.75 in |
Inside Diameter | 3/4 in |
Length (Straight Wireway) | 4 ft |
For Minimum Bundle Diameter | 0.5 in |
For Maximum Bundle Diameter | 0.75 in |
Width Max | 5" |
Size | 3/4" |
Description
Sleeving, Properties Abrasion Resistant, Cut Resistant, Sleeve Construction Coated, Material of Construction Fiberglass, Max. Operating Temperature 400 Degrees F, Inside Diameter 3/4 in, Wall Thickness 0.04 in, Color Silver, Length 48 in, Closure Type Adhesive Seal, Self Wrap, For Use With Cables and Lines, Wire Bundles, Description/Special Features Extreme Temperature Resistant, Radiant Heat Reflection, Expandable No, Standards FAR-25, RoHS, For Maximum Bundle Diameter 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (PN14-8F-C)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- TITAN Automotive Fuse Kit, 96 Fuses Included Not Rated (TIT45227)
- GENERAC 16-Circuit 100 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG16EZA1W)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- TECHFLEX F6 Woven Wrap, 1", Black, 10 ft. (F6W1.00BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- Techflex Cable Sleeves